!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BECKETT PENDANT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 9 IN LENGTH

BECKETT PENDANT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 9 IN LENGTH

CANARM

BECKETT PENDANT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 9 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BECKETT PENDANT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 9 IN LENGTH

BECKETT PENDANT LIGHT, INCANDESCENT, METAL, SILVER, 115V AC, GLASS LENS, 9 IN LENGTH

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRIPL626A01BN
  • Mfr. Model # IPL626A01BN
  • UNSPSC # 39111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Product Details

This Beckett series pendant light is made of metal. In addition, it includes rods. Plus it meets the standards for cCSAus. It also has voltage of 115V AC, and a one-year manufacturer's warranty.

Technical Specs

  • Item Pendant Light
  • Overall Length 9 in
  • Maximum Fixture Wattage 100 W
  • Overall Height 18 1/4 in to 60 1/4 in
  • Housing Colour Silver
  • Housing Material Metal
  • Lens Material Glass
  • Ballast Quantity 0
  • Dimming Method No Dimming
  • Includes Bulb No
  • Maximum Operating Temperature 104 Degrees F
  • Standards cCSAus
  • Diameter 5 in
  • Series Beckett
  • Voltage 115V AC
  • Overall Width 7 3/4 in
  • Housing Finish Brushed Nickel
  • Dimmable No
  • Lighting Technology Incandescent
  • Bulb Quantity 1
  • For Bulb Type Incandescent
  • Manufacturer Warranty Length 1 yr
  • Minimum Operating Temperature 32 Degrees F
  • Includes Rods

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list