!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLEXANE 80 PUTTY, URETHANE, MULTIPURPOSE REPAIR, 4 LB KIT, BLACK, EPOXY

FLEXANE 80 PUTTY, URETHANE, MULTIPURPOSE REPAIR, 4 LB KIT, BLACK, EPOXY

DEVCON

FLEXANE 80 PUTTY, URETHANE, MULTIPURPOSE REPAIR, 4 LB KIT, BLACK, EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXANE 80 PUTTY, URETHANE, MULTIPURPOSE REPAIR, 4 LB KIT, BLACK, EPOXY

FLEXANE 80 PUTTY, URETHANE, MULTIPURPOSE REPAIR, 4 LB KIT, BLACK, EPOXY

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $706.61 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC15850
  • Mfr. Model # 15850
  • UNSPSC # 24101715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.27 lbs

Product Details

This flexane 80 putty is black and comes in a four pound kit. It is designed for use on cast flexible moulds, encapsulate, fixtures, line concrete control joints, line process equipment to dampen noise, parts, pot, rebuild conveyor belts, repair and meets the standards for ASTM D 149, ASTM D 2240, ASTM D 2566, ASTM D 412, ASTM D 624.

Technical Specs

  • ItemFlexane 80 Putty
  • ApplicationCast Flexible Moulds, Encapsulate, Fixtures, Line Concrete Control Joints, Line Process Equipment to Dampen Noise, Parts, Pot, Rebuild Conveyor Belts, Repair
  • Container Size4 lb
  • Maximum Performance Temperature180 Degrees F
  • StandardsASTM D 149, ASTM D 2240, ASTM D 2566, ASTM D 412, ASTM D 624
  • Product TypePutty
  • Container Type Kit
  • Colour Black
  • Full Cure Time 12 hr
  • For Use On Surface Material Concrete, Fiberglass, Metal, Rubber, Wood
  • Flash Point 347 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list