!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° , 23 IN L, 20 BAR, TUBE TO METRIC THREAD

PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° , 23 IN L, 20 BAR, TUBE TO METRIC THREAD

LEGRIS

PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° , 23 IN L, 20 BAR, TUBE TO METRIC THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° , 23 IN L, 20 BAR, TUBE TO METRIC THREAD

PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° , 23 IN L, 20 BAR, TUBE TO METRIC THREAD

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR31690619
  • Mfr. Model # 3169 06 19
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This LF 3000 series push-in-fitting meets the standards for ISO 14743, PED, REACH, RoHS, has a length of 23 inch, a maximum operating pressure of 20 bar and is designed for the following applications: automotive, packaging, pneumatics, robotics, textile, vacuum. It has an operating temperature of -20 Degrees C to 80 Degrees C, is resistant to chemical, corrosion and is made of technical polymer. In addition, it is a 90 Degrees elbow, with a metric system of measurement.

Technical Specs

  • ItemPush-in-Fitting
  • Specific Fitting Shape90 Degrees Elbow
  • Fitting Side B Connection TypeMetric Thread
  • Fitting Side A Tube Outer Diameter6 mm
  • Maximum Operating Pressure20 bar
  • Overall Length23 in
  • Release TypeButton
  • Compatible Tube Hardness95 Shore A
  • Minimum Operating Temperature-20 Degrees C
  • System of MeasurementMetric
  • Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
  • Fitting Side A Connection Type Tube
  • Fitting Side B Pipe Size M5x0.8
  • Fitting Material Technical Polymer
  • Maximum Operating Temperature 80 Degrees C
  • Series LF 3000
  • Standards ISO 14743, PED, REACH, RoHS
  • Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating 755 mm Hg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list