!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° ELBOW, 20 BAR, TUBE TO MBSPT

PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° ELBOW, 20 BAR, TUBE TO MBSPT

LEGRIS

PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 °  ELBOW, 20 BAR, TUBE TO MBSPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° ELBOW, 20 BAR, TUBE TO MBSPT

PUSH-IN-FITTING, LF 3000 SERIES, -20 ° C TO 80 ° C, TECHNICAL POLYMER, 90 ° ELBOW, 20 BAR, TUBE TO MBSPT

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR31095513
  • Mfr. Model # 3109 55 13
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This LF 3000 series push-in-fitting meets the standards for ISO 14743, PED, REACH, RoHS, has a maximum operating pressure of 20 bar and is designed for the following applications: automotive, packaging, pneumatics, robotics, textile, vacuum. It has an operating temperature of -20 Degrees C to 80 Degrees C, is resistant to chemical, corrosion and is made of technical polymer. In addition, it is a 90 Degrees elbow, with an imperial system of measurement.

Technical Specs

  • ItemPush-in-Fitting
  • Specific Fitting Shape90 Degrees Elbow
  • Fitting Side B Connection TypeMBSPT
  • Fitting MaterialTechnical Polymer
  • Maximum Operating Temperature80 Degrees C
  • Release TypeButton
  • Compatible Tube Hardness95 Shore A
  • Minimum Operating Temperature-20 Degrees C
  • System of MeasurementImperial
  • Application Automotive, Packaging, Pneumatics, Robotics, Textile, Vacuum
  • Fitting Side A Connection Type Tube
  • Fitting Side A Tube Outer Diameter 3/16 in
  • Maximum Operating Pressure 20 bar
  • Series LF 3000
  • Standards ISO 14743, PED, REACH, RoHS
  • Compatible Tube Material Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating 755 mm Hg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list