!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH-IN-FITTING, LF 3600 SERIES, -20 ° C TO 150 ° C, STAINLESS STEEL, NICKEL-PLATED FINISH, 90 ° ELBOW, 30 BAR

PUSH-IN-FITTING, LF 3600 SERIES, -20 ° C TO 150 ° C, STAINLESS STEEL, NICKEL-PLATED FINISH, 90 ° ELBOW, 30 BAR

LEGRIS

PUSH-IN-FITTING, LF 3600 SERIES, -20 ° C TO 150 ° C, STAINLESS STEEL, NICKEL-PLATED FINISH, 90 °  ELBOW, 30 BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH-IN-FITTING, LF 3600 SERIES, -20 ° C TO 150 ° C, STAINLESS STEEL, NICKEL-PLATED FINISH, 90 ° ELBOW, 30 BAR

PUSH-IN-FITTING, LF 3600 SERIES, -20 ° C TO 150 ° C, STAINLESS STEEL, NICKEL-PLATED FINISH, 90 ° ELBOW, 30 BAR

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR36691213
  • Mfr. Model # 3669 12 13
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This LF 3600 series push-in-fitting meets the standards for ASTM and more, has a maximum operating pressure of 30 bar and is designed for: coffee machines, food processing, in-plant automotive, medical equipment, misting, printing, welding robots. It has an operating temperature of -20 Degrees C to 150 Degrees C, is resistant to corrosion and is made of stainless steel with a nickel-plated finish. In addition, it is a 90 Degrees elbow, with a metric system of measurement.

Technical Specs

  • ItemPush-in-Fitting
  • Specific Fitting Shape90 Degrees Elbow
  • Fitting MaterialStainless Steel
  • Maximum Operating Temperature150 Degrees C
  • StandardsASTM B73304, DI:2002/95/EC (RoHS) 2011/65/EC, DI:97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH) DI: 94/9/EC (ATEX ), RG: 21CFR (FDA) RG: 1935/2004, UL94 V0, USDA NSF H1
  • Compatible Tube Hardness95 Shore A
  • Minimum Operating Temperature-20 Degrees C
  • System of MeasurementMetric
  • Application Coffee Machines, Food Processing, In-Plant Automotive, Medical Equipment, Misting, Printing, Welding Robots
  • Fitting Side A Tube Outer Diameter 12 mm
  • Maximum Operating Pressure 30 bar
  • Series LF 3600
  • Finish/Coating Nickel-Plated
  • Compatible Tube Material Copper (When Grooved), Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid, Stainless Steel (When Grooved)
  • Resistance Properties Corrosion-Resistant
  • Vacuum Rating 755 mm Hg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list