!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUSH BROOM HANDLE, 3 X 8 X 63 IN, WOOD/METAL

PUSH BROOM HANDLE, 3 X 8 X 63 IN, WOOD/METAL

GARANT PRO

PUSH BROOM HANDLE, 3 X 8 X 63 IN, WOOD/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PUSH BROOM HANDLE, 3 X 8 X 63 IN, WOOD/METAL

PUSH BROOM HANDLE, 3 X 8 X 63 IN, WOOD/METAL

GARANT PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GAR83949
  • Mfr. Model # 83949
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.49 lbs

Product Details

This push broom handle is made of wood with a metal bracket attached. It measures 63 inches including the metal bracket. The broom handle measures 3 x 8 x 63 inches while the handle without bracket measures 60 inches with a thickness of 1 1/8 inches. The trim is 0.04 inches long. For use with Mfr. No. HDGPPBMS18, HDGPPBRS18, HDGPPBSS24, HDGPPBMS24, and HDGPPBRS24.

Technical Specs

  • Item Broom Handle
  • Material Wood/Metal
  • Includes Handle, Bracket
  • Thickness 1-1/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list