STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 400 LB LOAD CAPACITY, 14 IN X 10 IN, DUAL
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 400 LB LOAD CAPACITY, 14 IN X 10 IN, DUAL
SAFTCART
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose hand truck measures 20 inch width x 56 inch height x 20 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has a 400-pound load capacity, a dual handle , weighs 52 pounds. It also features 1 inch x 1 1/2 inch rectangular tubing, delivering hard goods. This general purpose hand truck meets the standards for CCOHS 1910.176.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 10 in
Nose Plate Type Solid Straight
Nose Plate Profile Beveled
Frame Finish Powder Coated
Frame Material Steel
Includes Wheel Fenders Without Wheel Fenders
Handle Type Dual Handle
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Brake Type No Caster Brake
Non-Marking Casters/Wheels Marking Casters/Wheels
Colour Blue
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Maximum Stack Height 50 in
Overall Height 56 in
Standards CCOHS Compliant 1910.176
Axle Dia. 5/8 in
For Surface Type All Surface
Load Capacity 400 lb
Nose Plate Width 14 in
Nose Plate Material Steel
Nose Plate Thickness 1/4 in
Frame Gauge 14 ga
Frame Type Rounded Back
Handle Height 54 in
Operating Angles 90 Degrees
Axle-Mounted Wheel Type Semi-Pneumatic
Axle-Mounted Wheel Bearings Ball Bearing
Caster/Wheel Mounting Location 2-Wheel
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Assembled Assembled
Features 1" x 1-1/2" Rectangular Tubing, Delivering Hard Goods
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Depth 20 in
Overall Width 20 in
Weight 52 lb
Axle-Mounted Wheel Width 2 3/4 in
Hub Position Offset
Country of Origin United States
(subject to change)
Alternate Products
SAFTCART
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$520.63
/ EACH