STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 400 LB LOAD CAPACITY, 14 IN X 10 IN, BEVELED
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 400 LB LOAD CAPACITY, 14 IN X 10 IN, BEVELED
SAFTCART
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose hand truck measures 19 inch width x 49 inch height x 20 inch depth and is green with a powder-coated finish/coating. It is made out of steel. In addition, it has a 400-pound load capacity, a continuous frame single pin handle, weighs 39 pounds. It also features ensure easy maneuverability of your hard goods, durability. This general purpose hand truck meets the standards for CCOHS 1910.176.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 10 in
Nose Plate Type Solid Straight
Nose Plate Profile Beveled
Frame Finish Powder Coated
Frame Material Steel
Includes Wheel Fenders Without Wheel Fenders
Handle Type Continuous Frame Single Pin
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Brake Type No Caster Brake
Non-Marking Casters/Wheels Marking Casters/Wheels
Colour Green
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Maximum Stack Height 48 in
Overall Height 49 in
Standards CCOHS Compliant 1910.176
Axle Dia. 5/8 in
For Surface Type All Surface
Load Capacity 400 lb
Nose Plate Width 14 in
Nose Plate Material Steel
Nose Plate Thickness 1/4 in
Frame Gauge 14 ga
Frame Type Rounded Back
Handle Height 49 in
Operating Angles 90 Degrees
Axle-Mounted Wheel Type Semi-Pneumatic
Axle-Mounted Wheel Bearings Ball Bearing
Caster/Wheel Mounting Location 2-Wheel
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Assembled Assembled
Features Ensure Easy Maneuverability Of Your Hard Goods, Durability
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Depth 20 in
Overall Width 19 in
Weight 39 lb
Axle-Mounted Wheel Width 2 3/4 in
Hub Position Offset
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$253.41
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$223.54
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$198.32
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.80
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$336.90
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$420.73
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$242.22
/ EACH