!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUNCH SET BRASS PIN 4IN

PUNCH SET BRASS PIN 4IN

MITUTOYO

PUNCH SET BRASS PIN 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUNCH SET BRASS PIN 4IN

PUNCH SET BRASS PIN 4IN

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT985-120
  • Mfr. Model # 985-120
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 326
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Drive Pin Punch Set
  • Types Included Drive Pin Punch
  • Blade Width 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
  • Handle Material Steel
  • Material Applications Metal, Steel
  • Includes 1/16 to 5/16 in
  • Material Brass
  • Container Type Pouch
  • Features Drive Pins in This Punch Set Help to Drive Out Difficult Pins and Rivets
  • Includes Striking Cap No
  • Set Type Punch Set
  • Number of Pieces 8
  • Includes Handle No
  • Includes Handguard No
  • Overall Length 4 in
  • Tip Size 1/16 in, 5/16 in
  • Measurement Type SAE
  • Tether Ready No
  • Grip Style Plain
  • Punch Type Drive Pin Punch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list