!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP TURBINE 1/3 HP

PUMP TURBINE 1/3 HP

DAYTON

PUMP TURBINE 1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP TURBINE 1/3 HP

PUMP TURBINE 1/3 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,512.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UP50
  • Mfr. Model # 4UP50
  • UNSPSC # 40151526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.65 lbs

Technical Specs

  • Item Turbine Pump
  • Pump Housing Material Bronze
  • Horsepower 1/3 hp
  • Shut Off Pressure (Maximum) 125 psi
  • Flow Rate @ 10 psi 3.35 gpm
  • Flow Rate @ 30 psi 2.95 gpm
  • Compatible Discharge Pipe Size 3/4 in
  • Motor Type Capacitor-Start
  • Case Pressure (Maximum) 300 psi
  • Duty Cycle Continuous
  • Flow Rate @ 100 psi 1.9 gpm
  • Flow Rate @ 140 psi Not Applicable
  • Flow Rate @ 160 psi Not Applicable
  • Flow Rate @ 200 psi Not Applicable
  • Flow Rate @ 240 psi Not Applicable
  • Flow Rate @ 40 psi 2.8 gpm
  • Flow Rate @ 60 psi 2.5 gpm
  • Flow Rate @ 80 psi 2.15 gpm
  • Impeller Design Regenerative Turbine
  • Includes Bronze Casing
  • Manufacturer Warranty Length 1 yr
  • NPSHr 200 psi
  • Overall Width 5.69 in
  • Seal Type Type 21
  • Specific Gravity (Maximum) 1
  • Wetted Material Bronze
  • Phase Single
  • Motor Enclosure Open Dripproof
  • Nameplate Voltage 115/208-230V AC
  • Maximum Flow Rate 3.3 gpm
  • Flow Rate @ 20 psi 3.15 gpm
  • Compatible Intake Pipe Size 3/4 in
  • Discharge Type NPT
  • Best Efficiency Head 74 ft
  • Discharge Rotation 90 Degrees Increments
  • Minimum Flow Rate 2.2 gpm
  • Flow Rate @ 120 psi 1.6 gpm
  • Flow Rate @ 15 psi Not Applicable
  • Flow Rate @ 180 psi Not Applicable
  • Flow Rate @ 220 psi Not Applicable
  • Flow Rate @ 260 psi Not Applicable
  • Flow Rate @ 50 psi 2.65 gpm
  • Flow Rate @ 70 psi 2.25 gpm
  • Flow Rate @ 90 psi 2 gpm
  • Impeller Material Bronze
  • Intake Type NPT
  • Motor Frame Designation 56C
  • Overall Height 5.19 in
  • Seal Material Buna-N/Carbon/Ceramic (Face)
  • Solid Diameter (Maximum) 25 micron
  • Standards CE Certified (Motor Only), CSA Certified (Motor Only), UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list