!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP SUMP 0.50 HP

PUMP SUMP 0.50 HP

DAYTON

PUMP SUMP 0.50 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP SUMP 0.50 HP

PUMP SUMP 0.50 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $630.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG4KU61
  • Mfr. Model # 4KU61
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.8 lbs

Technical Specs

  • Item Sump Pump
  • Rated Voltage 120V AC
  • Phase - Pumps 1
  • Switch Actuation Vertical Float
  • Off Point 5 in
  • Body Material Cast Iron
  • Flow Rate @ 5 Ft. of Head 60.0 gpm
  • Flow Rate @ 15 Ft. of Head 33.0 gpm
  • Max. Diameter Solids 3/8 in
  • Body Dia. 12 in
  • Basin Dia. 25 in
  • Max. Liquid Temp. 140 Degrees F
  • Thermal Protection Automatic
  • Duty Cycle Intermittent
  • NEC Cord Designation SJT
  • Agency Compliance UL
  • HP 1/2 hp
  • Hz 60
  • Amps 5.0 A
  • Switch Electrical Connection Integral
  • On Point 13 in-15 in
  • Impeller Material Stainless Steel
  • Flow Rate @ 10 Ft. of Head 48.0 gpm
  • Flow Rate @ 20 Ft. of Head 10.0 gpm
  • Min. Sump Pit Dia. 18 in
  • Overall Height 30 1/2 in
  • Discharge 1-1/4 in FNPT
  • Max. Head 22 ft
  • RPM 1,750 RPM
  • Cord Length 10 ft
  • Alarm Included No
  • Nominal Voltage 110V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list