!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,SPRINKLER,7-1/2 HP, 3 PH

PUMP,SPRINKLER,7-1/2 HP, 3 PH

DAYTON

PUMP,SPRINKLER,7-1/2 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PUMP,SPRINKLER,7-1/2 HP, 3 PH

PUMP,SPRINKLER,7-1/2 HP, 3 PH

DAYTON

Clearance Price :
$2,809.46 / EACH

Your Price : $3,877.20 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5RWH5
  • Mfr. Model # 5RWH5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1639
  • Shipping Weight 181.0 lbs

Technical Specs

  • ItemSprinkler Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-240/480V AC
  • Flow Rate @ 10 psi157 gpm
  • Maximum Feet of Head180 ft
  • Compatible Intake Pipe Size2 in
  • Intake TypeNPT
  • Flow Rate @ 30 psi132 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head117 ft of head
  • Compatible with Media TypeNon-Flammable Liquids
  • Discharge TypeNPT
  • FeaturesRemovable and Replaceable Volute/Diffusers, Front Drain Plug
  • Flow Rate @ 50 psi87 gpm
  • For Use With Potable SystemsNo
  • Impeller MaterialStainless Steel
  • Manufacturer Warranty Length1 yr
  • Motor Frame Designation213JM
  • Overall Height10.5 in
  • Overall Width12 in
  • Seal MaterialBuna-N, Carbon, Ceramic, Stainless Steel
  • Specific Gravity (Maximum)1
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Phase 3
  • Horsepower 7 1/2 hp
  • Suction Lift (Maximum) 25 ft
  • Flow Rate @ 20 psi 140 gpm
  • Shut Off Pressure (Maximum) 78 psi
  • Compatible Discharge Pipe Size 2 in
  • Motor Enclosure TEFC
  • Flow Rate @ 40 psi 114 gpm
  • Best Efficiency Flow 85 gpm
  • Case Pressure (Maximum) 150 psi
  • Discharge Rotation 90 Degrees Increments
  • Duty Cycle Continuous
  • Flow Rate @ 15 psi 152 gpm
  • Flow Rate @ 60 psi 56 gpm
  • Frequency 60 Hz
  • Includes Manual
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Motor Type 3-Phase
  • Overall Length 25.25 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Standards CSA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list