!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,SPRINKLER,2 HP, 1 PH

PUMP,SPRINKLER,2 HP, 1 PH

DAYTON

PUMP,SPRINKLER,2 HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,SPRINKLER,2 HP, 1 PH

PUMP,SPRINKLER,2 HP, 1 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,992.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5RWH0
  • Mfr. Model # 5RWH0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • ItemSprinkler Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage120/208-240V AC
  • Flow Rate @ 10 psi62 gpm
  • Maximum Feet of Head147 ft
  • Compatible Intake Pipe Size1 1/2 in
  • Intake TypeNPT
  • Flow Rate @ 30 psi52 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head105 ft of head
  • Compatible with Media TypeNon-Flammable Liquids
  • Discharge TypeNPT
  • FeaturesRemovable and Replaceable Volute/Diffusers, Front Drain Plug
  • Maximum Flow Rate62 gpm
  • Flow Rate @ 15 psi61 gpm
  • Flow Rate @ 60 psi28 gpm
  • Frequency60 Hz
  • IncludesManual
  • Maximum Media Temperature180 Degrees F
  • Motor Frame Designation56JZ
  • Overall Height9.25 in
  • Overall Width8 in
  • Maximum RPM3,450 RPM
  • Shaft MaterialStainless Steel
  • StandardsCSA
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Phase 1
  • Horsepower 2 hp
  • Suction Lift (Maximum) 25 ft
  • Flow Rate @ 20 psi 59 gpm
  • Shut Off Pressure (Maximum) 75 psi
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure TEFC
  • Flow Rate @ 40 psi 45 gpm
  • Best Efficiency Flow 40 gpm
  • Case Pressure (Maximum) 150 psi
  • Discharge Rotation 90 Degrees Increments
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 10 ft
  • Minimum Flow Rate 15 gpm
  • Flow Rate @ 50 psi 36 gpm
  • For Use With Potable Systems No
  • Impeller Material Stainless Steel
  • Manufacturer Warranty Length 1 yr
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Motor Type Capacitor-Start, Capacitor-Run
  • Overall Length 18.75 in
  • Pumping Application Dewatering Applications, Irrigation, Lawn Sprinkling, Spraying
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Specific Gravity (Maximum) 1
  • Thermal Overload Protection Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list