!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP MOTOR POOL 1HP

PUMP MOTOR POOL 1HP

CENTURY

PUMP MOTOR POOL 1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP MOTOR POOL 1HP

PUMP MOTOR POOL 1HP

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $680.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PE59
  • Mfr. Model # UST1102
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.25 lbs

Technical Specs

  • ItemPool and Spa Pump Motor
  • Motor Enclosure DesignOpen Dripproof
  • Frame56J
  • Motor Shaft RotationCCWSE
  • Nameplate RPM3,450
  • Hz60
  • Motor Efficiency GroupStandard Efficient
  • Ins. ClassB
  • Motor ApplicationPump
  • No. of Speeds1
  • Shaft Length2-9/16"
  • Voltage115/230
  • Max. Ambient Temp.50 Degrees C
  • Length Less Shaft11"
  • Motor Service Factor1.10
  • Overall Length13 1/2"
  • Stator TypeCapacitor-Start
  • Usable @ 208VNo
  • Bolt Circle Dia.5 7/8"
  • Motor Design Capacitor-Start
  • HP 1
  • Motor Mounting Type Face
  • Phase 1
  • Full Load Amps 15.0/7.5
  • Motor Frame Material Steel
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Sub Application Pool and Spa Pump
  • Shaft Dia. 5/8"
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Weight 22 lb
  • Height 9 1/2 in
  • Motor Bearings Ball
  • Motor Shaft Design Threaded
  • Shaft Material 303 Stainless Steel
  • Usable @ 200V No
  • Finish Black
  • Duty Cycle Continuous
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list