!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP MOTOR,CSCR,2 HP,3450,115/230

PUMP MOTOR,CSCR,2 HP,3450,115/230

MARATHON

PUMP MOTOR,CSCR,2 HP,3450,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP MOTOR,CSCR,2 HP,3450,115/230

PUMP MOTOR,CSCR,2 HP,3450,115/230

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $601.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC1466
  • Mfr. Model # C1466
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

1-Phase open dripproof jet pump motor, CSCR, 2 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • ItemJet Pump Motor
  • Motor Sub ApplicationJet Pump
  • Motor Enclosure DesignOpen Dripproof
  • Nameplate RPM3,450
  • Motor Shaft RotationCCWSE
  • Full Load Amps19.2/9.6
  • Hz60
  • Motor Mounting PositionAll Angle
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.50 Degrees C
  • Shaft Length2-3/8"
  • Shaft MaterialStainless Steel
  • Body Dia.6.42"
  • DutyContinuous
  • Nominal Efficiency80.0%
  • Voltage Compatibility115, 120, 230, 240, 115/230, 120/240
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • HP 2
  • Frame 56J
  • Voltage 115/230
  • Phase 1
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Service Factor 1.20
  • Shaft Dia. 5/8"
  • Motor Shaft Design Threaded
  • Overall Length 14"
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Standards UL Recognized (E14133), CSA Certified (MC161850)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list