!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2 HP JET PUMP MOTOR, CAPACITOR-START, 3450 NAMEPLATE RPM, 115/230 VOLTAGE, 56C FRAME

2 HP JET PUMP MOTOR, CAPACITOR-START, 3450 NAMEPLATE RPM, 115/230 VOLTAGE, 56C FRAME

MARATHON

2 HP JET PUMP MOTOR, CAPACITOR-START, 3450 NAMEPLATE RPM, 115/230 VOLTAGE, 56C FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2 HP JET PUMP MOTOR, CAPACITOR-START, 3450 NAMEPLATE RPM, 115/230 VOLTAGE, 56C FRAME

2 HP JET PUMP MOTOR, CAPACITOR-START, 3450 NAMEPLATE RPM, 115/230 VOLTAGE, 56C FRAME

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $612.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC1086
  • Mfr. Model # C1086
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.6 lbs

Product Details

1-Phase open dripproof jet pump motor, CSCR, 2 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • ItemJet Pump Motor
  • Motor Enclosure DesignOpen Dripproof
  • Frame56C
  • Motor Shaft RotationCCWSE
  • Nameplate RPM3,450
  • Hz60
  • Motor Mounting PositionHorizontal
  • Motor Thermal ProtectionAuto
  • Motor Sub ApplicationJet Pump
  • Shaft Length1-7/8"
  • Voltage115/230
  • Body Dia.5.61"
  • Motor Service Factor1.20
  • Nominal Efficiency80.0%
  • Shaft MaterialStainless Steel
  • Motor Design Capacitor-Start
  • HP 2
  • Motor Mounting Type Face
  • Phase 1
  • Full Load Amps 19.2/9.6
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Motor Application Pump
  • Shaft Dia. 5/8"
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Max. Ambient Temp. 50 Degrees C
  • Motor Bearings Ball
  • Motor Shaft Design Keyed
  • Overall Length 13-1/2"
  • Finish Black
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list