JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 1
JET PUMP MOTOR, OPEN DRIPPROOF, FACE MOUNTING, 1/2 HP, 3,450 NAMEPLATE RPM, 1
MARATHON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
3-Phase open drip proof jet pump motor, 3 HP, 3,450 RPM, 208-230/460 voltage, face mount.
Technical Specs
- ItemJet Pump Motor
- Motor Enclosure DesignOpen Dripproof
- Frame56J
- Motor Shaft RotationCW/CCW
- Nameplate RPM3,450
- Hz60
- Motor Efficiency GroupStandard Efficient
- Ins. ClassB
- Motor ApplicationPump
- No. of Speeds1
- Shaft Length2-3/8"
- Voltage208 - 230/460
- Max. Ambient Temp.40 Degrees C
- Height5 11/16 in
- Length Less Shaft8 7/16"
- Motor Service Factor1.60
- Nominal Efficiency70.0%
- Overall Length10-13/16"
- Starter RequiredNo
- Usable @ 200VNo
- Bolt Circle Dia.4 1/2"
- Motor Design 3-Phase
- HP 1/2
- Motor Mounting Type Face
- Phase 3
- Full Load Amps 2.0 - 2.0/1.0
- Motor Frame Material Steel
- Motor Mounting Position All Angle
- Motor Thermal Protection None
- Motor Sub Application Jet Pump
- Shaft Dia. 5/8"
- Standards UL Recognized, CSA Certified
- Weight 16 lb
- Includes Shaft Slinger and Gasketed Conduit Box
- Body Dia. 5.66"
- Motor Bearings Ball
- Motor Shaft Design Threaded
- Number of Wires 1
- Shaft Material Stainless Steel
- Stator Type 3-Phase
- Usable @ 208V Yes
- Duty Cycle Continuous
- Country of Origin Mexico
(subject to change)
Alternate Products
-
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.68
/ EACH
-
MARATHON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$606.32
/ EACH
Related Products
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.73
/ EACH