!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM

MARATHON

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 2 HP, 3,450 NAMEPLATE RPM

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $872.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC466
  • Mfr. Model # C466
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 7
  • Shipping Weight 40.2 lbs

Product Details

1-Phase open dripproof jet pump motor, 2 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • ItemJet Pump Motor
  • Nameplate RPM3,450
  • Frame56C
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Motor Service Factor1.00
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • No. of Speeds1
  • Motor Sub ApplicationJet Pump
  • Duty CycleContinuous
  • Motor Frame MaterialSteel
  • IncludesShaft Slinger and Gasketed Conduit Box
  • Length Less Shaft12 3/8"
  • Nominal Efficiency78.5%
  • Motor Shaft DesignKeyed
  • Shaft Length1-7/8"
  • Usable @ 200VNo
  • Weight38 lb
  • HP 2
  • Voltage 115/230
  • Motor Mounting Type Face
  • Full Load Amps 17.8/8.9
  • Motor Bearings Ball
  • Motor Design Capacitor-Start
  • Phase 1
  • Motor Application Pump
  • Max. Ambient Temp. 40 Degrees C
  • Motor Efficiency Group Standard Efficient
  • Hz 60
  • Ins. Class B
  • Motor Mounting Position All Angle
  • Overall Length 14-5/16"
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified
  • Usable @ 208V No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list