!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP MOTOR,2 HP,3450,230 V,48Y,ODP

PUMP MOTOR,2 HP,3450,230 V,48Y,ODP

CENTURY

PUMP MOTOR,2 HP,3450,230 V,48Y,ODP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP MOTOR,2 HP,3450,230 V,48Y,ODP

PUMP MOTOR,2 HP,3450,230 V,48Y,ODP

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $914.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSUSQ1202
  • Mfr. Model # USQ1202
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.85 lbs

Technical Specs

  • Item Square Flange Pool Pump Motor
  • Duty Cycle Continuous
  • Hz 60
  • Height 11 in
  • Ins. Class B
  • Max. Ambient Temp. 50 Degrees C
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel
  • Motor Mounting Type Face
  • Motor Shaft Design Threaded
  • Motor Sub Application Pool and Spa Pump
  • Nameplate RPM 3,450
  • Overall Length 13 15/16"
  • RPM Range 3,001 - 3,600
  • Shaft Length 15/16"
  • Standards CSA, UL
  • Usable @ 200V No
  • Voltage 230
  • Weight 29 lb
  • Body Dia. 5.6"
  • Frame 48Y
  • Full Load Amps 10.4
  • HP 2
  • Length Less Shaft 13 1/16"
  • Motor Application Pump
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Position Horizontal
  • Motor Service Factor 1.10
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • No. of Speeds 1
  • Phase 1
  • Shaft Dia. 5/8"
  • Shaft Material 303 Stainless Steel
  • Stator Type Permanent Split Capacitor
  • Usable @ 208V No
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list