!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP HIGH VACCUM

PUMP HIGH VACCUM

DUOSEAL

PUMP HIGH VACCUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP HIGH VACCUM

PUMP HIGH VACCUM

DUOSEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,881.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3Z654
  • Mfr. Model # 1400B-01
  • UNSPSC # 40151502
  • CATALOGUE PAGE # 1612
  • Shipping Weight 69.0 lbs

Technical Specs

  • Item Vacuum Pump
  • Phase 1
  • Maximum Flow Rate 0.9 cfm
  • Inlet Size 7/16 in
  • Outlet Size 7/16 in
  • Application Potting, Neon Sign Manufacturing, Degassing, Vacuum Drying, Rice Porosity Test, Light Bulb and Picture Tube Evacuation, Freeze Drying and Chamber Evacuation
  • Maximum Operating Pressure 0 psi
  • For Chemical Type Highly-Refined Petroleum
  • Seal Material PTFE
  • Current Rating 5.6 A
  • Maximum Speed 580 RPM
  • Overall Width 9"
  • Weight 58 lb.
  • Thermal Protection Automatic Reset
  • Valve Type Gas Ballast
  • Filter Type Screens
  • Output Power 0.33 hp
  • Voltage 115
  • Maximum Vacuum 0.0001 torr
  • Inlet Type NPT
  • Outlet Type NW
  • Maximum Discharge Pressure 0 mbar
  • Maximum Viscosity 339 SUS
  • Fluid Compatibility Oil
  • Runs Dry No
  • Frequency 60 Hz
  • Overall Length 17-3/4"
  • Overall Height 12-5/8"
  • Oil Capacity 19.84 oz.
  • Lead-Free No
  • Finish Blue/Gray
  • Includes Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list