!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP GRINDER 2HP 15A

PUMP GRINDER 2HP 15A

LIBERTY

PUMP GRINDER 2HP 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP GRINDER 2HP 15A

PUMP GRINDER 2HP 15A

LIBERTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,055.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YU10
  • Mfr. Model # 5YU10
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Item Grinder Pump
  • Rated Voltage 208/230V AC
  • Phase - Pumps 1
  • Motor Type PSC
  • Impeller Material Stainless Steel
  • Switch Actuation Tether Float
  • Off Point 8 in
  • Flow Rate @ 10 Ft. of Head 50 gpm
  • Flow Rate @ 20 Ft. of Head 50 gpm
  • Flow Rate @ 60 Ft. of Head 42 gpm
  • Min. Sump Pit Dia. 24 in
  • Cord Length 25 ft
  • Overall Length 12 1/2 in
  • Max. Liquid Temp. 140 Degrees F
  • RPM 3,450 RPM
  • Manufacturers Warranty Length 3 yr
  • HP 2 hp
  • Hz 60
  • Amps 15 A
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Silicon Carbide, Viton
  • Switch Electrical Connection Piggyback
  • On Point 15 in
  • Flow Rate @ 15 Ft. of Head 50 gpm
  • Flow Rate @ 40 Ft. of Head 48 gpm
  • Max. Head 108 ft
  • Overall Height 19 1/2 in
  • Discharge 1 1/4 in FNPT
  • Max. Diameter Solids 2 in
  • Duty Cycle Intermittent
  • Agency Compliance CSA C/US

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list