!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP FIRE 9HP BRIGGS+STRATON

PUMP FIRE 9HP BRIGGS+STRATON

DAVEY

PUMP FIRE 9HP BRIGGS+STRATON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FIRE 9HP BRIGGS+STRATON

PUMP FIRE 9HP BRIGGS+STRATON

DAVEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,135.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSDAK301
  • Mfr. Model # AK301
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 1636
  • Shipping Weight 91.0 lbs

Product Details

Easily installed pumps are highly efficient, compact, and light weight. Features a non-corrosive aluminum casing and zinc-plated casing bolts for long life. Self-priming up to 19 feet and engine meets California emission codes, 9.0 horse power.

Technical Specs

  • Item Fire Pump
  • Flow Rate @ 40 psi 130 gpm
  • Flow Rate @ 80 psi 90 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Intake Type NPTM
  • Base Material Aluminum
  • Engine Brand and Model Briggs & Stratton
  • Features 3-Way Discharge Port, Portable
  • Flow Rate @ 10 psi Not Applicable
  • Flow Rate @ 15 psi 140 gpm
  • Flow Rate @ 30 psi Not Applicable
  • Flow Rate @ 70 psi Not Applicable
  • Fuel Tank Capacity 6 L
  • Includes Low-Oil Protection Sensor
  • Overall Height 17.75 in
  • Overall Width 16.88 in
  • Pumping Application Firefighting, Irrigation, Spraying, Water Transfer
  • Standards Meets California Emission Codes
  • Horsepower 10 hp
  • Flow Rate @ 60 psi 100 gpm
  • Shut Off Pressure (Maximum) 150 psi
  • Compatible Discharge Pipe Size 1 in, 1 1/2 in
  • Discharge Type NPTM
  • Compatible with Media Type Water
  • Engine Capacity 296 cc
  • Maximum Flow Rate 140 gpm
  • Flow Rate @ 100 psi Not Applicable
  • Flow Rate @ 20 psi Not Applicable
  • Flow Rate @ 50 psi Not Applicable
  • Flow Rate @ 90 psi Not Applicable
  • Impeller Material Aluminum
  • Number of Discharge Ports 3
  • Overall Length 22 in
  • Priming Self-Priming
  • Seal Type Mechanical
  • System Pressure (Maximum) 150 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list