!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL,3/4HP, 1 PH

PUMP,CENTRIFUGAL,3/4HP, 1 PH

DAYTON

PUMP,CENTRIFUGAL,3/4HP, 1 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,3/4HP, 1 PH

PUMP,CENTRIFUGAL,3/4HP, 1 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,060.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5RWP3
  • Mfr. Model # 5RWP3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialPlastic
  • Nameplate Voltage120/208-240V AC
  • Flow Rate @ 10 psi49 gpm
  • Maximum Feet of Head97 ft
  • Compatible Intake Pipe Size2 in
  • Intake TypeNPT
  • Flow Rate @ 30 psi28 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head60 ft of head
  • Compatible with Media TypeNon-Flammable Liquids
  • Discharge TypeNPT
  • FeaturesStainless Steel Fasteners and Inserts
  • Flow Rate @ 15 psi46 gpm
  • Frequency60 Hz
  • IncludesManual
  • Motor Ambient Temperature (Maximum)104 Degrees F
  • Motor TypeCapacitor-Start, Capacitor-Run
  • Overall Length18.63 in
  • Maximum RPM3,450 RPM
  • Shaft MaterialStainless Steel
  • StandardsCSA
  • Wetted MaterialCarbon, Ceramic, Stainless Steel, Thermoplastic, Viton
  • Phase 1
  • Horsepower 3/4 hp
  • Suction Lift (Maximum) 20 ft
  • Flow Rate @ 20 psi 40 gpm
  • Shut Off Pressure (Maximum) 42 psi
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure TEFC
  • Flow Rate @ 40 psi 15 gpm
  • Best Efficiency Flow 32 gpm
  • Case Pressure (Maximum) 80 psi
  • Discharge Rotation 90 Degrees Increments
  • Duty Cycle Continuous
  • Maximum Flow Rate 49 gpm
  • For Use With Potable Systems No
  • Impeller Material Noryl
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56J
  • Overall Height 11.81 in
  • Overall Width 6.56 in
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Specific Gravity (Maximum) 1
  • Thermal Overload Protection Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list