!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL,2 HP

PUMP,CENTRIFUGAL,2 HP

GOULDS WATER TECHNOLOGY

PUMP,CENTRIFUGAL,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,2 HP

PUMP,CENTRIFUGAL,2 HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,025.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1N438
  • Mfr. Model # GT20
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1639
  • Shipping Weight 59.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage240V AC
  • Flow Rate @ 5 psi86 gpm
  • Flow Rate @ 20 psi86 gpm
  • Shut Off Pressure (Maximum)55 psi
  • Compatible Discharge Pipe Size1 1/2 in
  • Motor EnclosureODP
  • Flow Rate @ 40 psi65 gpm
  • Best Efficiency Flow65 gpm
  • Case Pressure (Maximum)125 psi
  • Discharge TypeNPT
  • FeaturesCasing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of Maintenance
  • Maximum Flow Rate86 gpm
  • Flow Rate @ 15 psi86 gpm
  • For Use With Potable SystemsNo
  • Impeller MaterialNoryl
  • Manufacturer Warranty Length1 yr
  • Motor Frame Designation56J
  • Overall Length20.56 in
  • Pumping ApplicationAir Conditioning Systems, De-Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
  • Seal MaterialCarbon, Ceramic,Buna
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Thermal Overload ProtectionYes
  • Phase 1
  • Horsepower 2 hp
  • Suction Lift (Maximum) 25 ft
  • Flow Rate @ 10 psi 86 gpm
  • Maximum Feet of Head 125 ft
  • Compatible Intake Pipe Size 1 1/2 in
  • Intake Type NPT
  • Flow Rate @ 30 psi 80 gpm
  • Priming Self-Priming
  • Best Efficiency Head 97 ft of head
  • Compatible with Media Type Clear Water Only
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 5 ft
  • Minimum Flow Rate 50 gpm
  • Flow Rate @ 50 psi 41 gpm
  • Frequency 60 Hz
  • Includes Buna N and Carbon/Ceramic Parts
  • Maximum Media Temperature 140 Degrees F
  • Overall Height 9.25 in
  • Overall Width 8.25 in
  • Maximum RPM 3,500 RPM
  • Series GT
  • Solid Diameter (Maximum) 0.06 in
  • Standards FDA Compliant
  • Wetted Material Buna-N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list