!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL,2 HP, 3 PH

PUMP,CENTRIFUGAL,2 HP, 3 PH

DAYTON

PUMP,CENTRIFUGAL,2 HP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL,2 HP, 3 PH

PUMP,CENTRIFUGAL,2 HP, 3 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,672.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5UPW8
  • Mfr. Model # 5UPW8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1638
  • Shipping Weight 63.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialPlastic
  • Nameplate Voltage208-240/480V AC
  • Flow Rate @ 10 psi90 gpm
  • Maximum Feet of Head134 ft
  • Compatible Intake Pipe Size2 in
  • Intake TypeNPT
  • Flow Rate @ 30 psi61 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head70 ft of head
  • Compatible with Media TypeNon-Flammable Liquids
  • Discharge TypeNPT
  • FeaturesStainless Steel Fasteners and Inserts
  • Flow Rate @ 15 psi77 gpm
  • For Use With Potable SystemsNo
  • Impeller MaterialNoryl
  • Manufacturer Warranty Length1 yr
  • Motor Frame Designation56J
  • Overall Height13.75 in
  • Overall Width11.25 in
  • Seal MaterialViton, Carbon, Ceramic, Stainless Steel
  • Specific Gravity (Maximum)1
  • Thermal Overload ProtectionYes
  • Phase 3
  • Horsepower 2 hp
  • Suction Lift (Maximum) 20 ft
  • Flow Rate @ 20 psi 64 gpm
  • Shut Off Pressure (Maximum) 58 psi
  • Compatible Discharge Pipe Size 2 in
  • Motor Enclosure TEFC
  • Flow Rate @ 40 psi 44 gpm
  • Best Efficiency Flow 47 gpm
  • Case Pressure (Maximum) 138 psi
  • Discharge Rotation 90 Degrees Increments
  • Duty Cycle Continuous
  • Maximum Flow Rate 69 gpm
  • Flow Rate @ 50 psi 14 gpm
  • Frequency 60 Hz
  • Includes Manual
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Motor Type 3-Phase
  • Overall Length 19.75 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Standards CSA
  • Wetted Material Carbon, Ceramic, Stainless Steel, Thermoplastic, Viton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list