!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP CENTRIFUGAL 1HP

PUMP CENTRIFUGAL 1HP

GOULDS WATER TECHNOLOGY

PUMP CENTRIFUGAL 1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP CENTRIFUGAL 1HP

PUMP CENTRIFUGAL 1HP

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,283.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1N440
  • Mfr. Model # 1N440
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1639
  • Shipping Weight 50.6 lbs

Technical Specs

  • Item Centrifugal Pump
  • Pump Housing Material Cast Iron
  • Nameplate Voltage 120/240V AC
  • Flow Rate @ 10 psi 60 gpm
  • Maximum Feet of Head 118 ft
  • Compatible Intake Pipe Size 1 1/2 in
  • Intake Type NPT
  • Flow Rate @ 30 psi 43 gpm
  • Priming Self-Priming
  • Best Efficiency Head 55 ft of head
  • Compatible with Media Type Clear Water Only
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 5 ft
  • Flow Rate @ 15 psi 56 gpm
  • Frequency 60 Hz
  • Includes Buna N and Carbon/Ceramic Parts
  • Maximum Media Temperature 140 Degrees F
  • Overall Height 9.25 in
  • Overall Width 8.25 in
  • Maximum RPM 3,500 RPM
  • Series GT
  • Solid Diameter (Maximum) 0.06 in
  • Standards FDA Compliant
  • Wetted Material Buna-N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
  • Phase 1
  • Horsepower 1 hp
  • Suction Lift (Maximum) 25 ft
  • Flow Rate @ 20 psi 53 gpm
  • Shut Off Pressure (Maximum) 51 psi
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure ODP
  • Flow Rate @ 40 psi 29 gpm
  • Best Efficiency Flow 50 gpm
  • Case Pressure (Maximum) 125 psi
  • Discharge Type NPT
  • Features Casing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of Maintenance
  • Maximum Flow Rate 53 gpm
  • For Use With Potable Systems No
  • Impeller Material Noryl
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56J
  • Overall Length 19.88 in
  • Pumping Application Air Conditioning Systems, De-Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
  • Seal Material Carbon, Ceramic,Buna
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Thermal Overload Protection Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list