!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AMBIENT AIR PUMP, ROTARY CARBON VANE, 15 PSIG, 10 SCFM, 115 V, ¾ HP, 1735 RPM

AMBIENT AIR PUMP, ROTARY CARBON VANE, 15 PSIG, 10 SCFM, 115 V, ¾ HP, 1735 RPM

3M

AMBIENT AIR PUMP, ROTARY CARBON VANE, 15 PSIG, 10 SCFM, 115 V, ¾ HP, 1735 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AMBIENT AIR PUMP, ROTARY CARBON VANE, 15 PSIG, 10 SCFM, 115 V, ¾ HP, 1735 RPM

AMBIENT AIR PUMP, ROTARY CARBON VANE, 15 PSIG, 10 SCFM, 115 V, ¾ HP, 1735 RPM

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,732.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM8050501
  • Mfr. Model # 8050501
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.422 lbs

Product Details

This low-pressure rotary carbon vane ambient air pump is driven by 3/4 horsepower, 1735 rotation per minute motor and operates on a standard 115V, 15A electrical supply. It has 15 pounds per square inch gauge maximum pressure and 10 standard cubic feet per minute airflow rate. The grey pump includes a sound-reducing chamber, a pressure gauge, and an adjustable pressure relief valve.

Technical Specs

  • Item Ambient Air Pump
  • Air Flow 10 cfm
  • Voltage 115V AC
  • Includes Sound-Reducing Chamber, Pressure Gauge, Adjustable Pressure Relief Valve
  • Horsepower 3/4 hp
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list