!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,5 HP,3 PH,208 TO 240/480VAC

PUMP,5 HP,3 PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

PUMP,5 HP,3 PH,208 TO 240/480VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PUMP,5 HP,3 PH,208 TO 240/480VAC

PUMP,5 HP,3 PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,844.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49UU52
  • Mfr. Model # 3BF1JBA0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Maximum Feet of Head150 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate180 gpm
  • Flow Rate @ 120 ft of Head (Maximum)120 gpm
  • PrimingManual
  • Best Efficiency Head115 ft
  • Compatible with Media TypeWater
  • Duty CycleContinuous
  • Minimum Flow Rate80 gpm
  • Flow Rate @ 90 ft of Head (Maximum)160 gpm
  • Frequency60 Hz
  • Impeller MaterialBronze
  • Maximum Media Temperature212 Degrees F
  • Motor TypeJM
  • Overall Height9 in
  • Overall Width8.6 in
  • Maximum RPM3,500 RPM
  • Series3656
  • Shut Off Pressure (Maximum)175 psi
  • StandardsANSI 61, NSF Certified
  • Phase Three
  • Horsepower 5 hp
  • Flow Rate @ 80 ft of Head (Maximum) 170 gpm
  • Compatible Intake Pipe Size 2 in
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 100 ft of Head (Maximum) 145 gpm
  • Flow Rate @ 140 ft of Head (Maximum) 70 gpm
  • Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow 125 gpm
  • Discharge Rotation 90 Degrees Increments
  • Features Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
  • Flow Rate @ 70 ft of Head (Maximum) 175 gpm
  • For Use With Potable Systems Yes
  • Impeller Design Closed
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 182JM
  • Mounting Orientation Horizontal
  • Overall Length 24.5 in
  • Pumping Application Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical Type 21
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.31 in
  • Wetted Material 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list