!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP 115/230V AC W/900DB METER

PUMP 115/230V AC W/900DB METER

FILL-RITE

PUMP 115/230V AC W/900DB METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP 115/230V AC W/900DB METER

PUMP 115/230V AC W/900DB METER

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,055.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FILFR319VB
  • Mfr. Model # FR319VB
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 1646
  • Shipping Weight 92.0 lbs

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • Item Fuel Transfer Pump
  • HP 3/4
  • GPM 35
  • Hose Length 18 ft.
  • Inlet Size 1-1/4" MNPT
  • Max. Viscosity 50 SSU
  • RPM 1,725
  • Housing Material Cast Iron
  • Bearing Type Sealed Ball
  • Self-Priming Yes
  • Overall Length 18-9/16"
  • Overall Width 14-1/4"
  • Seal Type Mechanical
  • Transfer Pump Application Agriculture, Construction, Farming
  • Standards UL/cUL Motor
  • Includes Digital Meter, Ultra High Flow Nozzle, Strainer, Check Valve with Pressure Relief Valve
  • Pressure Range 26 PSI
  • Pump Design Rotary Vane
  • Voltage 115/230
  • Hose Dia. 1"
  • Metered Digital
  • Outlet Size 1" FNPT
  • Amps AC 9.8/4.9/11.4/5.7
  • Bypass Valve Yes
  • Nozzle Material Aluminum
  • Nozzle Type Automatic
  • Duty Cycle 30 Min.
  • Overall Height 14-3/8"
  • Seal Material Ceramic/Carbon
  • Features Digital Meter, Ultra High Flow Nozzle, 30 GPM Pump
  • Compatible Fluids Diesel, Kerosene, E15, Biodiesel up to B20
  • Manufacturers Warranty Length 2 Years
  • For Use With Diesel Fuel, E15, B20, Kerosene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list