!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,10 HP,3 PH,208 TO 240/480VAC

PUMP,10 HP,3 PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

PUMP,10 HP,3 PH,208 TO 240/480VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PUMP,10 HP,3 PH,208 TO 240/480VAC

PUMP,10 HP,3 PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,937.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49UU36
  • Mfr. Model # 5BF1L9G0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 203.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Compatible Intake Pipe Size2 in
  • Compatible Discharge Pipe Size1 1/2 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 120 ft of Head (Maximum)165 gpm
  • Flow Rate @ 160 ft of Head (Maximum)100 gpm
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Best Efficiency Flow140 gpm
  • Discharge Rotation90 Degrees Increments
  • FeaturesBack Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
  • For Use With Potable SystemsYes
  • Impeller DesignClosed
  • Manufacturer Warranty Length1 yr
  • Motor Frame Designation215JM
  • Mounting OrientationHorizontal
  • Overall Length29.1 in
  • Pumping ApplicationBooster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal TypeMechanical Type 21
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.31 in
  • Wetted Material316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Phase Three
  • Horsepower 10 hp
  • Maximum Feet of Head 170 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 210 gpm
  • Flow Rate @ 140 ft of Head (Maximum) 140 gpm
  • Priming Manual
  • Best Efficiency Head 145 ft
  • Compatible with Media Type Water
  • Duty Cycle Continuous
  • Minimum Flow Rate 70 gpm
  • Frequency 60 Hz
  • Impeller Material Bronze
  • Maximum Media Temperature 212 Degrees F
  • Motor Type JM
  • Overall Height 10.2 in
  • Overall Width 9.7 in
  • Maximum RPM 3,500 RPM
  • Series 3656
  • Shut Off Pressure (Maximum) 175 psi
  • Standards ANSI 61, NSF Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list