!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,1 HP,3PH,208 TO 240/480VAC

PUMP,1 HP,3PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

PUMP,1 HP,3PH,208 TO 240/480VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,1 HP,3PH,208 TO 240/480VAC

PUMP,1 HP,3PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,966.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MR23
  • Mfr. Model # GT103
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemSprinkler Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-240/480V AC
  • Flow Rate @ 10 psi60 gpm
  • Maximum Feet of Head118 ft
  • Compatible Intake Pipe Size1 1/2 in
  • Intake TypeNPT
  • Flow Rate @ 30 psi43 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head55 ft of head
  • Compatible with Media TypeClear Water Only
  • Duty CycleContinuous
  • Feet of Head (Minimum)5 ft
  • Flow Rate @ 15 psi56 gpm
  • Frequency60 Hz
  • Manufacturer Warranty Length1 yr
  • Motor Frame Designation56J
  • Overall Length19.75 in
  • Pumping ApplicationAir Conditioning Systems, De-Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
  • Seal MaterialBuna-N, Carbon, Ceramic
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Wetted MaterialBuna-N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
  • Phase Three
  • Horsepower 1 hp
  • Suction Lift (Maximum) 25 ft
  • Flow Rate @ 20 psi 53 gpm
  • Shut Off Pressure (Maximum) 51 psi
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 40 psi 29 gpm
  • Best Efficiency Flow 50 gpm
  • Case Pressure (Maximum) 125 psi
  • Discharge Type NPT
  • Features Corrosion Resistant, Fully Serviceable, Powered for Continuous Operation
  • Maximum Flow Rate 53 gpm
  • For Use With Potable Systems No
  • Impeller Material Noryl
  • Maximum Media Temperature 140 Degrees F
  • Overall Height 9.25 in
  • Overall Width 8.25 in
  • Maximum RPM 3,500 RPM
  • Series GT
  • Solid Diameter (Maximum) 0.06 in
  • Standards FDA Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list