!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,1 HP,3 PHASE,MAX. HEAD 70 FT

PUMP,1 HP,3 PHASE,MAX. HEAD 70 FT

GOULDS WATER TECHNOLOGY

PUMP,1 HP,3 PHASE,MAX. HEAD 70 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PUMP,1 HP,3 PHASE,MAX. HEAD 70 FT

PUMP,1 HP,3 PHASE,MAX. HEAD 70 FT

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,646.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG415J05
  • Mfr. Model # 100MC1E5E0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.5 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum)22 gpm
  • Compatible Intake Pipe Size1 in
  • Compatible Discharge Pipe Size1 1/4 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 50 ft of Head (Maximum)30 gpm
  • Seal MaterialStainless Steel, Buna-N, Carbon, Ceramic
  • Best Efficiency Head53 ft
  • Compatible with Media TypeWater
  • Duty CycleContinuous
  • Flow Rate @ 70 ft of Head (Maximum)0 gpm
  • Frequency60 Hz
  • Impeller MaterialStainless Steel
  • Maximum Media Temperature212 Degrees F
  • Motor TypeTotally Enclosed Fan-Cooled
  • Overall Height6.2 in
  • Overall Width8.5 in
  • Shut Off Pressure (Maximum)75 psi
  • StandardsNSF 61 Certified
  • Wetted MaterialStainless Steel, Buna-N, Carbon, Ceramic
  • Phase Three
  • Horsepower 1 hp
  • Flow Rate @ 40 ft of Head (Maximum) 36 gpm
  • Maximum Feet of Head 70 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Flow Rate @ 30 ft of Head (Maximum) 42 gpm
  • Priming Manual
  • Cord Length No Cord
  • Best Efficiency Flow 27 gpm
  • Discharge Rotation 45 Degrees Increments
  • Electrical Connection Type Hardwired
  • For Use With Potable Systems No
  • Impeller Design Closed
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56
  • Mounting Orientation Horizontal
  • Overall Length 12 in
  • Maximum RPM 3,500 RPM
  • Specific Gravity (Maximum) 1
  • Thermal Overload Protection No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list