!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,1-1/2 HP,3PH,208 TO 240/480VAC

PUMP,1-1/2 HP,3PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

PUMP,1-1/2 HP,3PH,208 TO 240/480VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,1-1/2 HP,3PH,208 TO 240/480VAC

PUMP,1-1/2 HP,3PH,208 TO 240/480VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,072.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MR24
  • Mfr. Model # GT153
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.5 lbs

Technical Specs

  • ItemSprinkler Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-240/480V AC
  • Flow Rate @ 20 psi63 gpm
  • Shut Off Pressure (Maximum)53 psi
  • Compatible Discharge Pipe Size1 1/2 in
  • Motor EnclosureOpen Dripproof
  • Flow Rate @ 40 psi45 gpm
  • Best Efficiency Flow50 gpm
  • Case Pressure (Maximum)125 psi
  • Discharge TypeNPT
  • FeaturesCorrosion Resistant, Fully Serviceable, Powered for Continuous Operation
  • Maximum Flow Rate63 gpm
  • For Use With Potable SystemsNo
  • Impeller MaterialNoryl
  • Maximum Media Temperature140 Degrees F
  • Overall Height9.25 in
  • Overall Width8.25 in
  • Maximum RPM3,500 RPM
  • SeriesGT
  • Solid Diameter (Maximum)0.06 in
  • StandardsFDA Compliant
  • Phase Three
  • Horsepower 1 1/2 hp
  • Suction Lift (Maximum) 25 ft
  • Maximum Feet of Head 122 ft
  • Compatible Intake Pipe Size 1 1/2 in
  • Intake Type NPT
  • Flow Rate @ 30 psi 60 gpm
  • Priming Self-Priming
  • Best Efficiency Head 92 ft of head
  • Compatible with Media Type Clear Water Only
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 5 ft
  • Minimum Flow Rate 14 gpm
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56J
  • Overall Length 20.06 in
  • Pumping Application Air Conditioning Systems, De-Watering, Heat Pumps, Irrigation, Lawn Sprinkling, Water Transfer
  • Seal Material Buna-N, Carbon, Ceramic
  • Shaft Material Stainless Steel
  • Specific Gravity (Maximum) 1
  • Wetted Material Buna-N, Carbon, Cast Iron, Ceramic, Lexan, Noryl
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list