!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,1-1/2 HP,1 PH,120/240VAC

PUMP,1-1/2 HP,1 PH,120/240VAC

GOULDS WATER TECHNOLOGY

PUMP,1-1/2 HP,1 PH,120/240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PUMP,1-1/2 HP,1 PH,120/240VAC

PUMP,1-1/2 HP,1 PH,120/240VAC

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,382.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4XW83
  • Mfr. Model # 100MC1F4B0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.6 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage115/230V AC
  • Flow Rate @ 80 ft of Head (Maximum)46 gpm
  • Compatible Intake Pipe Size1 1/4 in
  • Compatible Discharge Pipe Size1 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 100 ft of Head (Maximum)33 gpm
  • PrimingManual
  • Best Efficiency Head96 ft
  • Compatible with Media TypeWater
  • Flow Rate @ 70 ft of Head (Maximum)51 gpm
  • For Use With Potable SystemsNo
  • Impeller MaterialStainless Steel
  • Motor Frame Designation48
  • Overall Length21.8 in
  • Maximum RPM3,500 RPM
  • Shaft Material300 Stainless Steel
  • Solid Diameter (Maximum)0.06 in
  • Wetted Material316L Stainless Steel, Buna-N, Carbon, Ceramic
  • Phase Single
  • Horsepower 1 1/2 hp
  • Flow Rate @ 60 ft of Head (Maximum) 58 gpm
  • Maximum Feet of Head 123 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Flow Rate @ 50 ft of Head (Maximum) 60 gpm
  • Flow Rate @ 120 ft of Head (Maximum) 14 gpm
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Best Efficiency Flow 38 gpm
  • Duty Cycle Continuous
  • Flow Rate @ 90 ft of Head (Maximum) 41 gpm
  • Impeller Design Closed
  • Maximum Media Temperature 212 Degrees F
  • Overall Height 10.7 in
  • Overall Width 8.5 in
  • Seal Type Type 6
  • Shut Off Pressure (Maximum) 75 psi
  • Specific Gravity (Maximum) 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list