!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,TRASH (3)

PUMP,TRASH (3)

GREENLEE

PUMP,TRASH (3) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,TRASH (3)

PUMP,TRASH (3)

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,831.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLEH4635
  • Mfr. Model # H4635
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.82 lbs

Product Details

Hydraulic submersible trash pump. Passes up to 3 inch solids. 500 gpm capacity. Can draw water down to a depth of 2-3/4 inches. Self-priming submersible pump. Can run dry without damage.

Technical Specs

  • Item Submersible Trash Pump
  • Hydraulic System Type Open or Closed Center
  • Housing Aluminum
  • Impeller Material Stainless Steel
  • Hydraulic Return Port 1/2 in Male NPTF
  • Recommended Hydraulic Flow 8 gpm
  • Pump Inlet Port 3 1/8 in
  • Max. Dia. Solids (In.) 3 in
  • Max. Ft. of Head @ 8 GPM 72
  • Max. Ft. of Head @ 10 GPM 106 ft
  • Max. Water GPM @ 8 GPM Oil Flow 500
  • Max. Water GPM @ 10 GPM Oil Flow 500
  • Max. Oil Pressure 2,500 psi
  • Max. Back Pressure 200 psi
  • Viscosity (SUS @ 100 F) 140 to 225
  • Height 14.18 in
  • Weight 28 lb
  • Type Hydraulic Powered
  • Base Material Aluminum
  • Top Material Aluminum
  • Hydraulic Pressure Port 1/2 in Male NPTF
  • Min. Hydraulic Flow 7 gpm
  • Max. Hydraulic Flow 10 gpm
  • Pump Discharge Port 3 in
  • Max. Ft. of Head @ 7 GPM 60 ft
  • Max. Ft. of Head @ 9 GPM 95 ft
  • Max. Water GPM @ 7 GPM Oil Flow 500
  • Max. Water GPM @ 9 GPM Oil Flow 425
  • Recommended Filtration (microns) 10
  • Relief Valve PSI Setting 2,500 psi
  • Max. Oil Temp. 140 Degrees F
  • Viscosity (SUS @210 F) 40 min
  • Diameter 11.87 in
  • Includes Cam Lock Adapter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list