!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,ROLLER SPRAY

PUMP,ROLLER SPRAY

DAYTON

PUMP,ROLLER SPRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,ROLLER SPRAY

PUMP,ROLLER SPRAY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,833.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3YB61
  • Mfr. Model # 3YB61
  • UNSPSC # 40151523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.45 lbs

Technical Specs

  • Item Spray Pump
  • Voltage 13.5VDC (Alternator) Engine Running
  • Length (In.) 12
  • Height (In.) 5
  • Amps @ 5 PSI 11.7
  • Amps @ 15 PSI 14.2
  • Amps @ 25 PSI 17.4
  • Amps @ 35 PSI 20.9
  • Amps @ 45 PSI 24.3
  • GPM @ 0 PSI 7.5
  • GPM @ 15 PSI 6.4
  • GPM @ 25 PSI 6.0
  • GPM @ 35 PSI 5.6
  • GPM @ 45 PSI 5.2
  • Suction Lift (Ft.) Self Priming, Up to 3 Feet Head
  • Inlet/Outlet NPT (In.) 3/4 F
  • Design A Scoopless Rotor, Provides Improved Priming with More Volume at Higher Pressures, while Prolonging Roller Life
  • Characteristics Super Rollers do not Swell in Water and Maintain their Performance when Exposed to Chemical Carriers such as Xylene
  • Includes Super Rollers, Viton Shaft Seals and Double Sealed Heavy Duty Ball Bearings
  • Type 4-Roller
  • Construction SilverCast
  • Width (In.) 5
  • Amps @ 0 PSI 10.4
  • Amps @ 10 PSI 13.0
  • Amps @ 20 PSI 15.8
  • Amps @ 30 PSI 19.6
  • Amps @ 40 PSI 22.5
  • Amps @ 50 PSI 26.1
  • GPM @ 10 PSI 6.6
  • GPM @ 20 PSI 6.2
  • GPM @ 30 PSI 5.8
  • GPM @ 40 PSI 5.4
  • GPM @ 50 PSI 5.0
  • Housing Material Silver Cast
  • Rotation Counterclockwise, Facing Pump Shaft
  • For Use With Water Soluble Chemicals, Abrasive Wettable Powders and Emulsifiable Concentrates
  • Application For Use with Nonflammable Liquids such as Liquid Fertilizers, Insecticides, Herbicides and Soil Fumigants Up to a Maximum Temperature of 140 Degrees Fahrenheit

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list