!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,OIL COOLANT,1/8HP

PUMP,OIL COOLANT,1/8HP

FUJI ELECTRIC

PUMP,OIL COOLANT,1/8HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,OIL COOLANT,1/8HP

PUMP,OIL COOLANT,1/8HP

FUJI ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $746.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3P728
  • Mfr. Model # 3P728
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.95 lbs

Technical Specs

  • Item Machine Tool Pump
  • Phase Three
  • Horsepower 1/8 hp
  • Flow Rate @ 5 ft of Head (Maximum, Water) 17.1 gpm
  • Flow Rate @ 15 ft of Head (Maximum, Water) 10.6 gpm
  • Compatible Intake Pipe Size 3/8 in
  • Impeller Material Bronze
  • Duty Cycle Continuous
  • Includes Grinder
  • Overall Height 8.13 in
  • Overall Width 8.13 in
  • Maximum RPM 3,440 RPM
  • Seal Type Mechanical
  • Nameplate Voltage 230/460V AC
  • Pump Housing Material Cast Iron
  • Maximum Viscosity 800 SUS
  • Flow Rate @ 10 ft of Head (Maximum, Water) 14.4 gpm
  • Maximum Feet of Head 21 ft
  • Compatible Discharge Pipe Size 3/8 in
  • Compatible with Media Type Cutting Oil, Non-Flammable Liquids
  • Frequency 60 Hz
  • Maximum Media Temperature 104 Degrees F
  • Overall Length 8.38 in
  • Priming Self-Priming
  • Seal Material Ceramic
  • Standards CE Certified, RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list