!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,MAGNETIC DRIVE

PUMP,MAGNETIC DRIVE

LITTLE GIANT

PUMP,MAGNETIC DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,MAGNETIC DRIVE

PUMP,MAGNETIC DRIVE

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $397.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2P580
  • Mfr. Model # 3X-MDX
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Item Magnetic Drive Pump
  • Voltage 115
  • Inlet 5/8" O.D.
  • Motor Type SP
  • GPM of Water @ 3 Ft. of Head 5.0
  • Max. Head 7 ft.
  • Width 3-3/4"
  • Temp. @ 0 psig 150 Degrees F
  • Temp. @ 20 psig 90 Degrees F
  • Operating Pressure 3.0 psi
  • Max. Specific Gravity 1.1
  • Mounting Horizontal
  • Cord Type 3-conductor SJO
  • Gasket Material Buna-N
  • Application For Photographic and Plating Solutions, Mild Acids, Mild Alkalis and Other Nonflammable Liquids Compatible with Pump Component Materials, Eliminates Seal-Caused Friction Loss, Wear, Contamination and Leakage
  • HP 1/50
  • Full Load Amps 0.94
  • Outlet 5/8" O.D.
  • Motor Enclosure OPFC
  • GPM of Water @ 6 Ft. of Head 3.3
  • Length 7-5/8"
  • Height 5-1/8"
  • Temp. @ 10 psig 120 Degrees F
  • Temp. @ 30 psig 70 Degrees F
  • Impeller Material Glass Filled Polypropylene
  • Max. Viscosity 100 SSU
  • Cord Length 3 ft. With No Plug
  • Design Gravity-feed, Requires the Pump Inlet to be Lower than Liquid Level
  • Series MD

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list