!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,FOUNTAIN,3/4 HP, 230V

PUMP,FOUNTAIN,3/4 HP, 230V

DAYTON

PUMP,FOUNTAIN,3/4 HP, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,FOUNTAIN,3/4 HP, 230V

PUMP,FOUNTAIN,3/4 HP, 230V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,455.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5RGV5
  • Mfr. Model # 5RGV5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.5 lbs

Technical Specs

  • Item Fountain Pump
  • Horsepower 3/4 hp
  • Maximum Feet of Head 50 ft
  • Flow Rate @ 10 ft of Head (Maximum) 98 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 85 gpm
  • Compatible Discharge Pipe Size 1 in
  • Discharge Type NPT
  • Pump Type Submersible
  • Amps 6 A
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 10 ft
  • Minimum Flow Rate 68 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 68 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 0 gpm
  • Flow Rate @ 70 ft of Head (Maximum) Not Applicable
  • Impeller Material Brass
  • Overall Height 8 in
  • Overall Width 7.8 in
  • Seal Material Carbon and Ceramic, Buna N
  • Standards CUS Certified
  • Pump Housing Material Brass
  • Nameplate Voltage 230V AC
  • Flow Rate @ 5 ft of Head (Maximum) 100 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 92 gpm
  • Compatible Intake Pipe Size Not Applicable
  • Intake Type Screened
  • Cord Length 12 ft.
  • Submersible Yes
  • Discharge Rotation 90 Degrees Increments
  • Electrical Connection Type Plug-In
  • Maximum Flow Rate 98 gpm
  • Flow Rate @ 1 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 40 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 60 ft of Head (Maximum) Not Applicable
  • Frequency 60 Hz
  • Motor Type PSC
  • Overall Length 15.8 in
  • Maximum RPM 3,450 RPM
  • Solid Diameter (Maximum) 0.13 in
  • Thermal Overload Protection Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list