!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,3/4 HP,208-240/480VAC,3 PH,12 STAGE

PUMP,3/4 HP,208-240/480VAC,3 PH,12 STAGE

FLINT & WALLING

PUMP,3/4 HP,208-240/480VAC,3 PH,12 STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,3/4 HP,208-240/480VAC,3 PH,12 STAGE

PUMP,3/4 HP,208-240/480VAC,3 PH,12 STAGE

FLINT & WALLING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,902.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS22W729
  • Mfr. Model # PB0712S073
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.35 lbs

Technical Specs

  • Item Booster Pump
  • Pump Housing Material Stainless Steel
  • Horsepower 3/4 hp
  • Flow Rate @ 10 psi 14 gpm
  • Flow Rate @ 30 psi 12.9 gpm
  • Flow Rate @ 50 psi 11.5 gpm
  • Flow Rate @ 70 psi 10.2 gpm
  • Flow Rate @ 90 psi 8.8 gpm
  • Flow Rate @ 120 psi 6 gpm
  • Compatible Intake Pipe Size 3/4 in
  • Intake Type NPT
  • For Use With Potable Systems Yes
  • Case Pressure (Maximum) 300 psi
  • Discharge Type NPT
  • Maximum Flow Rate 41.5 gpm
  • Flow Rate @ 140 psi 3.6 gpm
  • Impeller Design Closed
  • Includes Kit, Vertical Motor Cover
  • Manufacturer Warranty Length 1 yr
  • Minimum Media Temperature 34 Degrees F
  • Motor Ambient Temperature (Minimum) 65 Degrees F
  • Motor Type Capacitor-Start
  • Overall Height 9 in
  • Overall Width 6.5 in
  • Priming Manual
  • Maximum RPM 3,450 RPM
  • Series PB
  • Standards CSAus Certified
  • Wetted Material 304 Stainless Steel, 316 Stainless Steel, Bronze, Carbon, Ceramic, Noryl, Viton
  • Phase Three
  • Motor Enclosure Open Dripproof
  • Nameplate Voltage 208-230/460V AC
  • Flow Rate @ 20 psi 13.4 gpm
  • Flow Rate @ 40 psi 12.2 gpm
  • Flow Rate @ 60 psi 10.9 gpm
  • Flow Rate @ 80 psi 9.5 gpm
  • Flow Rate @ 100 psi 7.9 gpm
  • Shut Off Pressure (Maximum) 152 psi
  • Compatible Discharge Pipe Size 3/4 in
  • Mounting Orientation Horizontal
  • Amps 3.5/1.75 A
  • Compatible with Media Type Clear Water Only
  • Duty Cycle Continuous
  • Minimum Flow Rate 1.5 gpm
  • Flow Rate @ 15 psi 13.5 gpm
  • Impeller Material Noryl
  • Intake Size 3/4 in
  • Maximum Media Temperature 140 Degrees F
  • Motor Ambient Temperature (Maximum) 149 Degrees F
  • Motor Frame Designation 56J NEMA
  • Number of Stages 12
  • Overall Length 23.88 in
  • Pressure Boost (Maximum) 216 psi
  • Pumping Application Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
  • Seal Material Carbon, Ceramic, Stainless Steel, Viton
  • Solid Diameter (Maximum) 0 in
  • Suction Lift (Maximum) 0 ft

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list