!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP, 3/4 HP, 230/460V, 2.4/1.2 AMP

PUMP, 3/4 HP, 230/460V, 2.4/1.2 AMP

DAYTON

PUMP, 3/4 HP, 230/460V, 2.4/1.2 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP, 3/4 HP, 230/460V, 2.4/1.2 AMP

PUMP, 3/4 HP, 230/460V, 2.4/1.2 AMP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,092.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4JMV6
  • Mfr. Model # 4JMV6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.9 lbs

Technical Specs

  • Item Centrifugal Pump
  • Phase 3
  • Voltage 230/460
  • Housing Material 304 Stainless Steel
  • Seal Material Viton
  • Outlet 3/4" NPT
  • Max. Head 62 ft.
  • Best Efficiency GPM @ Head 30 gpm @ 41 ft.
  • Best Efficiency Range GPM @ Head 20 to 48 gpm @ 48 to 15 ft
  • Width 6-9/16"
  • Hz 60
  • Motor RPM 3,450
  • Service Factor 1.15
  • Shaft Material Stainless Steel
  • Max. Liquid Temp. 200 Degrees F
  • Max. Case Pressure 150 PSI
  • Inlet Pressure 121 PSI
  • Bearing Type Ball
  • Max. Dia. Solids 1/8"
  • Drain Plug No
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • GPM of Water @ 10 Ft. of Head 52
  • GPM of Water @ 20 Ft. of Head 47
  • GPM of Water @ 30 Ft. of Head 38
  • GPM of Water @ 50 Ft. of Head 18
  • HP 3/4
  • Inlet 1-1/4" NPT
  • Amps 3.0/1.5
  • Impeller Material 304 SS
  • Seal Type Mechanical
  • Motor Enclosure ODP
  • Max. GPM @ Head 58 gpm @ 5 ft.
  • Min. GPM @ Head 3 gpm @ 60 ft.
  • Length 13-5/16"
  • Height 7-7/8"
  • NEMA/IEC Frame 56J
  • Motor Type 3-Phase
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Screw Material Stainless Steel
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 31 SSU
  • Impeller Type Closed
  • Duty Continuous
  • Port Rotation 90 Degrees Increments
  • Agency Compliance CUS
  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • GPM of Water @ 5 Ft. of Head 58
  • GPM of Water @ 15 Ft. of Head 48
  • GPM of Water @ 25 Ft. of Head 44
  • GPM of Water @ 40 Ft. of Head 29
  • GPM of Water @ 60 Ft. of Head 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list