!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PULLER SET HYDRAULIC MASTER 20T

PULLER SET HYDRAULIC MASTER 20T

ENERPAC

PULLER SET HYDRAULIC MASTER 20T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PULLER SET HYDRAULIC MASTER 20T

PULLER SET HYDRAULIC MASTER 20T

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,452.82 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPBHP2751G
  • Mfr. Model # BHP-2751G
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1543
  • Shipping Weight 198.42 lbs

Product Details

Supplied with a full hydraulic set including pump, hose, cylinder, gauge, gauge adaptor and storage case. Includes a grip puller, a cross bearing puller, a bearing cup puller and a bearing puller which can be ordered separately. High quality, forged steel

Technical Specs

  • Item Master Puller Set
  • Stroke Length 2"
  • Number of Jaws 3
  • Application For Pushing or Pulling
  • Number of Pieces 11
  • Cylinder Model Number RCH-202
  • Cylinder Nominal Capacity 24 ton
  • Capacity with Attachments 20 tons
  • Max. Pressure 10,000 PSI
  • Includes Mfr. No. P-392 Hand Pump, HC7206 Hose, GA-3 Gauge Adaptor, Gauge, RCH-202 Cylinder, Saddle, Grip/Cross Bearing/Bearing Cup, Bearing Pullers, Wood Case
  • Pump Model Number P-392

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list