!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PSYCHROMETER W/ BUILT IN IR THERMOMETER

PSYCHROMETER W/ BUILT IN IR THERMOMETER

TRIPLETT

PSYCHROMETER W/ BUILT IN IR THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PSYCHROMETER W/ BUILT IN IR THERMOMETER

PSYCHROMETER W/ BUILT IN IR THERMOMETER

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $437.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWRHT52
  • Mfr. Model # RHT52
  • UNSPSC # 41112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.84 lbs

Technical Specs

  • Item Psychrometer with Infrared Thermometer
  • Humidity Accuracy +/-3%
  • Ambient Temperature Accuracy +/-2% Reading + 2 Degrees F
  • Dew Point Range -90.4 Degrees to 140 Degrees F
  • Infrared Temperature Range -58 Degrees to 932 Degrees F
  • Includes NIST-Traceable Calibration Certificate No
  • Battery Type 9V
  • Wet Bulb Globe Temperature Resolution 0.1 Degrees F
  • Standards Not Applicable
  • Auto Shut-Off Yes
  • Temperature Resolution 0.1 Degrees F
  • Application HVAC/R
  • Min/Max Memory Yes
  • Low Battery Indicator Yes
  • Infrared Temperature Resolution 0.1 Degrees F
  • Includes Case Yes
  • Includes Software, USB Cable
  • Infrared Thermometer Type Type K
  • Humidity Range 0% to 100%
  • Ambient Temperature Range -4 Degrees to 140 Degrees F
  • Wet Bulb Globe Temperature Range -6.88 Degrees to 140 Degrees F
  • Display Screen Type LCD
  • Properties Measured Air Temperature, Ambient Temperature, Dew Point, Relative Humidity, Surface Temperature, Wet Bulb Temperature
  • Data Logging No
  • Humidity Resolution 0.1 %
  • Weight 12.5 oz
  • Data Hold Yes
  • Backlit Screen Yes
  • Sampling Rate 1 sec
  • Operating Temperature Range 32 Degrees to 122 Degrees F
  • Manufacturer Warranty Length 1 yr
  • Infrared Temperature Accuracy +/-2%
  • Includes Probes Yes
  • Includes Batteries Yes
  • Dew Point Resolution 0.1 Degrees F
  • Sensor Type Thermistor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list