!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROXIMITY READER,PLASTIC

PROXIMITY READER,PLASTIC

HID

PROXIMITY READER,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PROXIMITY READER,PLASTIC

PROXIMITY READER,PLASTIC

HID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG28XR75
  • Mfr. Model # 6008B2B07
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Proximity Reader
  • Switch Action Clock and Data
  • Finish Painted
  • Height 3 1/7 in
  • Colour Black
  • Amps AC 75mA
  • Event Audit Trail No
  • Cylinder No
  • For Use With Clock and Data Protocol Interface Compatibility with All Standard Access Control Systems
  • Features Reads Hid Cards with Formats Up to 85 Bits, Compatible with All Standard Access Control Systems
  • Type Mullion Frame Mounted Proximity Reader
  • Material Plastic
  • Depth 2/3 in
  • Width 1 5/7 in
  • Input Voltage 5 to 16V DC
  • Operating Temp. -22 Degrees to 150 Degrees F
  • Keypad No
  • Standards Canada/UL 294 Listed
  • Includes Mounting Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list