!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTAINMENT POOL, 20 GAL CAPACITY, 28 IN BOTTOM DIA X 13 IN, MAIWEAVE, YELLOW

CONTAINMENT POOL, 20 GAL CAPACITY, 28 IN BOTTOM DIA X 13 IN, MAIWEAVE, YELLOW

ENPAC

CONTAINMENT POOL, 20 GAL CAPACITY, 28 IN BOTTOM DIA X 13 IN, MAIWEAVE, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTAINMENT POOL, 20 GAL CAPACITY, 28 IN BOTTOM DIA X 13 IN, MAIWEAVE, YELLOW

CONTAINMENT POOL, 20 GAL CAPACITY, 28 IN BOTTOM DIA X 13 IN, MAIWEAVE, YELLOW

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC5920YE
  • Mfr. Model # 5920-YE
  • UNSPSC # 76131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This containment pool is made of maiweave and is yellow. It has a 20-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC, NPDES, this pop up pool can be used both indoor and outdoor. It measures 13 inch height.

Technical Specs

  • Item Containment Pool
  • Height 13 in
  • Indoor/Outdoor Use Indoor, Outdoor
  • Material Maiweave
  • Recycled Content (%) No Recycled Content
  • Sidewall Support Material Maiweave
  • Spill Capacity, gal. 20 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Colour Yellow
  • Includes Wellhead Hood No
  • Manufacturer Warranty 1 yr
  • Material Thickness 6 oz
  • Shape Circle
  • Product Type Pop Up Pool
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports NPDES Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list