!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE CASE, AIR, W/ PADDED DIVIDERS, 2 WHEEL, CARRY ON, ORANGE, 22 X 14 X 9 IN, NK-7 RESIN

PROTECTIVE CASE, AIR, W/ PADDED DIVIDERS, 2 WHEEL, CARRY ON, ORANGE, 22 X 14 X 9 IN, NK-7 RESIN

NANUK CASES

PROTECTIVE CASE, AIR, W/ PADDED DIVIDERS, 2 WHEEL, CARRY ON, ORANGE, 22 X 14 X 9 IN, NK-7 RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, W/ PADDED DIVIDERS, 2 WHEEL, CARRY ON, ORANGE, 22 X 14 X 9 IN, NK-7 RESIN

PROTECTIVE CASE, AIR, W/ PADDED DIVIDERS, 2 WHEEL, CARRY ON, ORANGE, 22 X 14 X 9 IN, NK-7 RESIN

NANUK CASES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $411.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PTS935-2003
  • Mfr. Model # 935S-020OR-0A0
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

This orange protective air case comes with two wheels includes padded dividers. It meets airline carry-on regulations. It comes with a two-stage, soft-grip retractable handle and measures 22 length x 14 width x 9 inches depth. This case is made of sturdy NK-7 resin and includes a water- and air-tight O-ring.

Technical Specs

  • ItemCase
  • ColourOrange
  • Includes Foam InsertYes
  • Inside Length20 1/2 in
  • Lid Depth2 1/10 in
  • Maximum Operating Temperature140 Degrees F
  • Number of Latches2
  • Overall Depth9 in
  • Overall Width14 in
  • StandardsASTM D-4169 DC-18, ASTM D-4169 DC-18, ASTM D-4169 DC-18, ATA 300 Category 1, IP6X, IPX7, MIL-STD-810F, NK-7
  • Foam MaterialPolyurethane
  • Number of Handles2
  • Padlock Hole Diameter1/3 in
  • Series909
  • Bottom Depth 5 2/5 in
  • Foam Design Polyurethane Foam Insert
  • Inside Depth 7 1/2 in
  • Inside Width 11 3/10 in
  • Material Lightweight NK-7 Resin
  • Minimum Operating Temperature -20.2 Degrees F
  • Number of Wheels 2
  • Overall Length 22 in
  • IP/NEMA Rating IP6X, IPX7
  • Weight 11.6 lb
  • Number of Compartments 16
  • Number of Padlock Holes 2
  • Resistant To Drop, Dust, Impact, Water
  • Volume Capacity 28.5 L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list