!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE CASE, AIR, NO FOAM, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

PROTECTIVE CASE, AIR, NO FOAM, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

NANUK CASES

PROTECTIVE CASE, AIR, NO FOAM, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, NO FOAM, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

PROTECTIVE CASE, AIR, NO FOAM, O-RING, 2 WHEEL, ORANGE, 25 19/32 X 20 X 14 1/2 IN, NK-7 RESIN

NANUK CASES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PTS960-0003
  • Mfr. Model # 960S-000OR-0A0
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

This orange protective air case without foam is made of lightweight NK-7 resin. It has a water- and air-tight O-ring. It comes with a soft-grip foldable, telescopic handle, and two wheels for easy transport. The case's outer dimensions are 25 19/32 length x 20 width x 14 1/2 inches depth.

Technical Specs

  • Item Protective Case
  • Colour Orange
  • Inside Length 22"
  • Lid Depth 2.1"
  • Number of Latches 4
  • Overall Depth 14-1/2"
  • Overall Width 20"
  • Foam Material None
  • Number of Padlock Holes 2
  • Bottom Depth 10.8"
  • Inside Depth 12.9"
  • Inside Width 17"
  • Material Lightweight NK-7(TM) Resin
  • Number of Wheels 2
  • Overall Length 25-19/32"
  • Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations
  • Number of Compartments 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list