!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, FOLD HANDLE, BLACK, 12 19/32 X 49 X 4 19/64 IN, NK-7 RESIN

PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, FOLD HANDLE, BLACK, 12 19/32 X 49 X 4 19/64 IN, NK-7 RESIN

NANUK CASES

PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, FOLD HANDLE, BLACK, 12 19/32 X 49 X 4 19/64 IN, NK-7 RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, FOLD HANDLE, BLACK, 12 19/32 X 49 X 4 19/64 IN, NK-7 RESIN

PROTECTIVE CASE, AIR, NO FOAM, CARRY ON, FOLD HANDLE, BLACK, 12 19/32 X 49 X 4 19/64 IN, NK-7 RESIN

NANUK CASES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PTS909-1001
  • Mfr. Model # 909S-010BK-0A0
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This black protective air case without foam meets airline carry-on standards. The case has a soft grip folding type handle. The case measures 12 19/32 length x 49 width x 4 19/64 inches depth. It is made of a lightweight NK-7 resin.

Technical Specs

  • Item Protective Case
  • Colour Black
  • Inside Length 11,44"
  • Lid Depth 1.31"
  • Number of Latches 2
  • Overall Depth 4-19/648"
  • Overall Width 49"
  • Foam Material Polyurethane
  • Number of Padlock Holes 2
  • Bottom Depth 2.37"
  • Inside Depth 3.6"
  • Inside Width 7"
  • Material Lightweight NK-7(TM) Resin
  • Number of Wheels 0
  • Overall Length 12-19/324"
  • Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations
  • Number of Compartments Various

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list