!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROPANE HEAT SHRINK GUN, 600 ° TO 1000 ° F, VARIABLE, GAS-POWERED, PISTOL, TRIGGER

PROPANE HEAT SHRINK GUN, 600 ° TO 1000 ° F, VARIABLE, GAS-POWERED, PISTOL, TRIGGER

APPROVED VENDOR

PROPANE HEAT SHRINK GUN, 600 °  TO 1000 °  F, VARIABLE, GAS-POWERED, PISTOL, TRIGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROPANE HEAT SHRINK GUN, 600 ° TO 1000 ° F, VARIABLE, GAS-POWERED, PISTOL, TRIGGER

PROPANE HEAT SHRINK GUN, 600 ° TO 1000 ° F, VARIABLE, GAS-POWERED, PISTOL, TRIGGER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,665.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5URU8
  • Mfr. Model # 5URU8
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

This propane heat shrink gun with a pistol hand has a variable temperature range of 600 to 1000 Degrees Fahrenheit. It has a trigger switch and a two-speed fan. The gas-powered heat gun features a dual in-line safety fuse and coiled wire elements with a three-inch nozzle outside diameter. It includes 25 feet hose, regulator, and a bag.

Technical Specs

  • Item Propane Heat-Shrink Gun
  • ESD Safe No
  • Maximum Temperature 1,000 Degrees F
  • LCD Display No
  • Tool Brand Approved Vendor
  • Fuel Type Propane
  • Brushless Motor No
  • Heat Control Switch None
  • Includes Hose, Bag
  • Stand Included No
  • Temperature Lock No
  • Application Heat Activated Shrink Wrap Film
  • Heat Gun Handle Style Pistol
  • Temperature Settings Variable
  • Minimum Temperature 600 Degrees F
  • Temperature Range 600 Degrees F - 1,000 Degrees F
  • Nozzle Outside Diameter 3 in
  • Power Source Gas Powered
  • Features 2 Speed Fan, Dual In Line Safety Fuses, Heat Shrink Gun
  • Heating Element Material Coiled Wire
  • Number of Pieces 3
  • Switch Type Trigger
  • Tool Type Heat Gun

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list