!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CURRENT PROBE, THIN, FLEXIBLE, 6000 A AC, 10 HZ/100 KHZ, BNC CONNECT, BLK/YLW/RED, 24 IN, PK 4

CURRENT PROBE, THIN, FLEXIBLE, 6000 A AC, 10 HZ/100 KHZ, BNC CONNECT, BLK/YLW/RED, 24 IN, PK 4

FLUKE

CURRENT PROBE, THIN, FLEXIBLE, 6000 A AC, 10 HZ/100 KHZ, BNC CONNECT, BLK/YLW/RED, 24 IN, PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CURRENT PROBE, THIN, FLEXIBLE, 6000 A AC, 10 HZ/100 KHZ, BNC CONNECT, BLK/YLW/RED, 24 IN, PK 4

CURRENT PROBE, THIN, FLEXIBLE, 6000 A AC, 10 HZ/100 KHZ, BNC CONNECT, BLK/YLW/RED, 24 IN, PK 4

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,784.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETI430FLEXITFII4
  • Mfr. Model # I430-FLEXI-TF-II-4PK
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This thin flexible current probe is 6000 amps AC, has frequency response 10 Hz to 100 kHz, and connector type BNC. It is for use with power quality analyzers, has output 86.6mV/A, and an accuracy of one percent full scale. This current probe measures 24 inches and is black, yellow, and red. It is available in a pack of four.

Technical Specs

  • Item AC Flexible Current Probe
  • For Use With Power Quality Analyzers
  • Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Manufacturers Warranty Length 1 Year
  • Connector Type BNC
  • Output 85, 86.6mV/A
  • Includes Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list